This item is Discontinued.

Uneeda Sanding Disc 6" EKASTORM Hook & Loop Grit #80 M-159976

This item is Discontinued.

Uneeda

Sanding Disc 6" EKASTORM Hook & Loop Grit #80 (Discontinued)

Mfr # M-159976
Zoro # G000420348
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-159976
Zoro #
G000420348
UPC #
-
Country of Origin
United States
Abrasive Material
Aluminum Oxide
Grit
80
Backing Material
Paper
Backing Weight
C weight
Color
Beige
Backing
Hook & Loop
Type
Coated
Hole Configuration
No hole
80
C weight

Description

EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.

Ratings & reviews