Shop UNEEDA
See all product information
Create Account
Sanding Disc 6" FILMTEK PSA Square Tab Grit No 220, PK50
Mfr # M-174543
Zoro # G908660129
product price:Â
$
29.38
/pk 50, $0.59/ea
Key Features
Vacuum Hole Design
No Holes
Abrasive Material
Aluminum Oxide
Backing Material
Film
Abrasive Type
Coated
Backing Weight
Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-174543
- Zoro #
- G908660129
- UPC #
- -
- Country of Origin
- United States
- Grit
- 220
- Vacuum Hole Design
- No Holes
- Abrasive Material
- Aluminum Oxide
- Backing Material
- Film
- Abrasive Type
- Coated
- Backing Weight
- Film
- Color
- Blue
- Backing
- PSA
Description
Filmtek Film is known to be generally superior to paper as it allows for a more uniform and consistent abrasive coating. Not only is film waterproof, it provides better flexibility and durability offering a two, to sometimes three times longer lifespan than paper, for certain applications. Moreover, it performs as well on wood as on metal. Until now, film was twice as expensive as paper, but new technological advancements have allowed Uneeda to offer Filmtek at prices comparable to those of paper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.