Shop UNEEDA
See all product information
Create Account
6 in Dia, No Holes, Aluminum Oxide, 150 Grit, Coated Type
Mfr # M-172861
Zoro # G108660233
product price:Â
$
36.73
/pk 50, $0.73/ea
Key Features
Disc Diameter
6 in
Vacuum Hole Design
No Holes
Abrasive Material
Aluminum Oxide
Grit
150
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-172861
- Zoro #
- G108660233
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 6 in
Details
- Vacuum Hole Design
- No Holes
- Abrasive Material
- Aluminum Oxide
- Grit
- 150
- Abrasive Type
- Coated
- Color
- Blue
- Backing Material
- Film
- Backing Weight
- Film
- Backing
- Hook & Loop
Description
Filmtek Film is known to be generally superior to paper as it allows for a more uniform and consistent abrasive coating. Not only is film waterproof, it provides better flexibility and durability offering a two, to sometimes three times longer lifespan than paper, for certain applications. Moreover, it performs as well on wood as on metal. Until now, film was twice as expensive as paper, but new technological advancements have allowed Uneeda to offer Filmtek at prices comparable to those of paper.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov