Shop UNEEDA
See all product information
Create Account
Sanding Disc 6" UNEELON Non-Woven pad Hook & Loop Medium (Maroon), PK20
Mfr # M-178132
Zoro # G908660068
product price:Â
$
85.31
/pk of 20, $4.27/ea
Key Features
Disc Diameter
6 in
Vacuum Hole Design
No Holes
Abrasive Material
Non-woven
Color
Maroon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-178132
- Zoro #
- G908660068
- UPC #
- -
- Country of Origin
- United States
- Vacuum Hole Design
- No Holes
- Abrasive Material
- Non-woven
- Grade
- Medium
- Color
- Maroon
Description
Uneelon is a non-woven product used in scuffing applications and to abrade paint to give it a different look. They are designed with the grain evenly distributed throughout the pad, not just on the surface, which provide a much longer lifetime and the hook & loop backing allows the disc pad to easily attach to your sander.