Shop UNEEDA
See all product information
Create Account
6 in Dia, 6 holes, Aluminum Oxide, 100 Grit, Coated Type
Mfr # M-164817
Zoro # G908659994
product price:Â
$
34.28
/pk 50, $0.69/ea
Key Features
Disc Diameter
6 in
Vacuum Hole Design
6 holes
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Weight
C weight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-164817
- Zoro #
- G908659994
- UPC #
- -
- Country of Origin
- United States
- Vacuum Hole Design
- 6 holes
- Abrasive Material
- Aluminum Oxide
- Grit
- 100
- Abrasive Type
- Coated
- Backing Weight
- C weight
- Backing Material
- Paper
- Color
- Beige
- Backing
- Hook & Loop
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.