This item is Discontinued.

This item is Discontinued.
6 in Dia, 6 holes, Aluminum Oxide, 120 Grit, Coated Type (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-164835
- Zoro #
- G600420410
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 6 in
Details
- Vacuum Hole Design
- 6 holes
- Abrasive Material
- Aluminum Oxide
- Grit
- 120
- Abrasive Type
- Coated
- Backing Weight
- C weight
- Backing Material
- Paper
- Color
- Beige
- Backing
- Hook & Loop
- Type
- Coated
- Hole Configuration
- 6 hole
- 120
- C weight
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov