This item is Discontinued.

This item is Discontinued.
6 in Dia, 6 holes, Aluminum Oxide, 180 Grit, Coated Type (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-165740
- Zoro #
- G000420232
- UPC #
- -
- Country of Origin
- United States
- Vacuum Hole Design
- 6 holes
- Abrasive Material
- Aluminum Oxide
- Grit
- 180
- Abrasive Type
- Coated
- Color
- Beige
- Backing Weight
- C weight
- Backing Material
- Paper
- Backing
- PSA
- Type
- Coated
- Hole Configuration
- 6 hole
- 180
- C weight
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.