This item is Discontinued.

This item is Discontinued.
Disc 6" x 9 Hole FILMTEK Hook & Loop Grit #320 (Festool 6x9) (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-178444
- Zoro #
- G500420039
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Aluminum Oxide
- Grit
- 320
- Backing Weight
- Film
- Backing Material
- Film
- Color
- Blue
- Backing
- Hook & Loop
- Type
- Coated
- Hole Configuration
- 9 holes
- 320
- Film
Description
Filmtek Film is known to be generally superior to paper as it allows for a more uniform and consistent abrasive coating. Not only is film waterproof, it provides better flexibility and durability – offering a two, to sometimes three times longer lifespan than paper, for certain applications. Moreover, it performs as well on wood as on metal. Until now, film was twice as expensive as paper, but new technological advancements have allowed Uneeda to offer Filmtek at prices comparable to those of paper.