Shop UNEEDA
See all product information
Create Account
EKADIAMOND No Shed Sanding Sponge 1 / 2 inch Grit No 120 (280-320 Grit Scratch) Gold, PK10
Mfr # P-106123
Zoro # G608660009
product price:Â
$
15.35
/pk of 10, $1.54/ea
Key Features
Length
4 in
Width
4-3/4 in
Abrasive Type
Coated
Abrasive Material
Aluminmum Oxide
Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-106123
- Zoro #
- G608660009
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4 in
- Width
- 4-3/4 in
- Thickness
- 1/2 in
Details
- Abrasive Type
- Coated
- Abrasive Material
- Aluminmum Oxide
- Grit
- 120
- Backing Material
- Foam
- Hole Configuration
- No Holes
Description
The EKADIAMOND's unique rhomboidal coated pattern allows for increased dust extraction, while dispersing heat from friction more evenly and efficiently. This means that not only will dust particles fall away from the sponge, but the cooling effect means that with less heat generated, less loading and static will occur.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov