This item is Discontinued.

This item is Discontinued.
EKADIAMOND No Shed Sanding Sponge 1/2 inch Grit #150 (320-400 Grit Scratch) Purple (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-106124
- Zoro #
- G000420379
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4"
- Width
- 4 3/4"
- Thickness
- 1/2"
Details
- Abrasive Material
- Aluminmum Oxide
- Grit
- 150
- Backing Material
- Foam
- Type
- Coated
- Hole Configuration
- No holes
Description
The EKADIAMOND's unique rhomboidal coated pattern allows for increased dust extraction, while dispersing heat from friction more evenly and efficiently. This means that not only will dust particles fall away from the sponge, but the cooling effect means that with less heat generated, less loading and static will occur.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.