This item is Discontinued.

This item is Discontinued.
Ekasand Backup Sanding Pad 3 x 4 Hook Face Screw On - Straight Edge - J-Hook (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-105552
- Zoro #
- G400420092
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3"
- Length
- 4"
Details
- Backing
- Hook & Loop
- Hole Configuration
- No holes
Description
Ekasand Backup Pad 3 x 4 Hook Face Screw On - Straight Edge - J-Hook