Shop UNEEDA
See all product information
Create Account
Ekasand Backup Sanding Pad 3 x 4 Hook Face Screw On - Straight Edge - J-Hook
Mfr # P-105552
Zoro # G408659944
product price:Â
$
37.33
/ea
Key Features
Face Mounting Type
Hook & Loop
Vacuum Hole Design
No holes
Width
3 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-105552
- Zoro #
- G408659944
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 4 in
Details
- Face Mounting Type
- Hook & Loop
- Vacuum Hole Design
- No holes
Description
Ekasand Backup Pad 3 x 4 Hook Face Screw On - Straight Edge - J-Hook