Shop UNEEDA
See all product information
Create Account
Ekasand Orbital Sander E-Series 3 x 4 Machine Non Vacuum Hook Face for Hook & Loop
Mfr # P-105286
Zoro # G408596751
product price:Â
$
723.99
/ea
Free Shipping & Returns
Key Features
Pad Size
3 in x 4 in
Pad Face Type
Hook & Loop
Sander Power
Electric
Hole Configuration
No Holes
Sander Configuration
Non vacuum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-105286
- Zoro #
- G408596751
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pad Size
- 3 in x 4 in
Details
- Pad Face Type
- Hook & Loop
- Sander Power
- Electric
- Hole Configuration
- No Holes
- Sander Configuration
- Non vacuum
Description
Our EKASAND electric E-Series random orbital sanders are ergonomically designed to provide their users with more balance, comfort, and control. They can be used with standard vacuum or multi-hole back-up pads, allowing greater air flow and more dust extraction away from the sander.Features:Low profile for increased comfort4 adjustable speeds; 4,000, 7,000, 9,000 & 10,000 RPMSuperior dust collection
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.