Shop UNEEDA
See all product information
Create Account
Ekasand E-Series 5 Inch Electric Random Orbital Sander Non Vacuum Hook Face for Hook & Loop 3 /16 Orbit
Mfr # P-104971
Zoro # G208596739
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Pad Size
5 in
Orbit Dia.
3/16 in
Pad Face Type
Hook & Loop
Hole Configuration
No Holes
Sander Configuration
Non vacuum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-104971
- Zoro #
- G208596739
- UPC #
- -
- Country of Origin
- United States
- Pad Face Type
- Hook & Loop
- Hole Configuration
- No Holes
- Sander Configuration
- Non vacuum
- Sander Power
- Electric
Description
Our EKASAND electric E-Series random orbital sanders are ergonomically designed to provide their users with more balance, comfort, and control. They can be used with standard vacuum or multi-hole back-up pads, allowing greater air flow and more dust extraction away from the sander.Features:Low profile for increased comfort4 adjustable speeds; 4,000, 7,000, 9,000 & 10,000 RPMSuperior dust collection