This item is Discontinued.

This item is Discontinued.
Ekasand E-Series 5 Inch Machine - Non Vacuum - Vinyl Face - 3/16 Orbit (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-104969
- Zoro #
- G400410703
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pad size
- 5"
Details
- Hole Configuration
- No holes
- Pad Face Type
- Vinyl
- Sander Orbit
- 3/16"
Description
Our EKASAND electric E-Series random orbital sanders are ergonomically designed to provide their users with more balance, comfort, and control. They can be used with standard vacuum or multi-hole back-up pads, allowing greater air flow and more dust extraction away from the sander. Features: Low profile for increased comfort 4 adjustable speeds; 4,000, 7,000, 9,000 & 10,000 RPM Superior dust collection
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov