Shop UNEEDA
See all product information
Create Account
Ekasand E-Series 5 inch Electric Random Orbital Sander Central Vacuum Hook Face - 3 /16 Orbit
Mfr # P-104987
Zoro # G408596744
product price:Â
$
650.99
/ea
Free Shipping & Returns
Key Features
Pad Size
5 in
Orbit Dia.
3/16 in
Sander Power
Electric
Sander Configuration
Central Vacuum
Hole Configuration
5 holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-104987
- Zoro #
- G408596744
- UPC #
- -
- Country of Origin
- United States
- Sander Power
- Electric
- Sander Configuration
- Central Vacuum
- Hole Configuration
- 5 holes
- Pad Face Type
- Hook & Loop
Description
Our EKASAND electric E-Series random orbital sanders are ergonomically designed to provide their users with more balance, comfort, and control. They can be used with standard vacuum or multi-hole back-up pads, allowing greater air flow and more dust extraction away from the sander.Features:Low profile for increased comfort4 adjustable speeds; 4,000, 7,000, 9,000 & 10,000 RPMSuperior dust collection