Shop UNEEDA
See all product information
Create Account
Ekasand E-Series 6 Inch Electric Random Orbital Sander Central Vacuum Hook Face Low Profile Hook & Loop Pad 3 /16 Orbit
Mfr # P-104997
Zoro # G508596750
product price:Â
$
698.99
/ea
Free Shipping & Returns
Key Features
Pad Size
6 in
Orbit Dia.
3/16 in
Pad Face Type
Hook & Loop
Sander Configuration
Central Vacuum
Hole Configuration
6 holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-104997
- Zoro #
- G508596750
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pad Size
- 6 in
- Orbit Dia.
- 3/16 in
Details
- Pad Face Type
- Hook & Loop
- Sander Configuration
- Central Vacuum
- Hole Configuration
- 6 holes
- Sander Power
- Electric
Description
Our EKASAND electric E-Series random orbital sanders are ergonomically designed to provide their users with more balance, comfort, and control. They can be used with standard vacuum or multi-hole back-up pads, allowing greater air flow and more dust extraction away from the sander.Features:Low profile for increased comfort4 adjustable speeds; 4,000, 7,000, 9,000 & 10,000 RPMSuperior dust collection
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.