Shop UNEEDA
See all product information
Create Account
Ekasand Pneumatic Random Orbital Sander - 5 Inch - Non Vacuum - Vinyl Pad - 3 /16 Orbit
Mfr # P-100687
Zoro # G808596740
product price:Â
$
268.12
/ea
Free Shipping & Returns
Key Features
Pad Size
5 in
Pad Face Type
Vinyl
Orbit Dia.
3/16 in
Vacuum/Non-Vacuum
Non vacuum
Characteristics
Pneumatic Sander Power
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-100687
- Zoro #
- G808596740
- UPC #
- -
- Country of Origin
- United States
- Pad Face Type
- Vinyl
- Vacuum/Non-Vacuum
- Non vacuum
- Characteristics
- Pneumatic Sander Power
- Hole Configuration
- No Holes
Description
Our pneumatic random orbital sanders provide an excellent sanding experience with a lightweight, symmetrical design featuring a sturdy, aluminum housing that absorbs vibrations. The ergonomic design fits naturally into your hand to prevent fatigue, and only requires a light pressure to give you a better finish. Your hands will love you, and the results will show in your work with the best finish you can get.