Shop UNEEDA
See all product information
Create Account
Ekasand Pneumatic Random Orbital Sander - 6 Inch - Non Vacuum - Vinyl Pad - 3 / 16 Orbit
Mfr # P-100689
Zoro # G508596743
product price:Â
$
282.64
/ea
Free Shipping & Returns
Key Features
Pad Size
6 in
Pad Face Type
Vinyl
Orbit Dia.
3/16 in
Vacuum/Non-Vacuum
Non vacuum
Characteristics
Pneumatic Sander Power
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-100689
- Zoro #
- G508596743
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pad Size
- 6 in
- Orbit Dia.
- 3/16 in
Details
- Pad Face Type
- Vinyl
- Vacuum/Non-Vacuum
- Non vacuum
- Characteristics
- Pneumatic Sander Power
- Hole Configuration
- No Holes
Description
Our pneumatic random orbital sanders provide an excellent sanding experience with a lightweight, symmetrical design featuring a sturdy, aluminum housing that absorbs vibrations. The ergonomic design fits naturally into your hand to prevent fatigue, and only requires a light pressure to give you a better finish. Your hands will love you, and the results will show in your work with the best finish you can get.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.