Uneeda

EKASILK PLUS 10mm Sponge 3 x 4 Medium

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Length: 4"
  • Width: 3"
  • Abrasive Material: Aluminmum Oxide
  • Grade: Medium
  • Backing Material: Foam
  • Thickness: 10 mm
  • Backing: Hook & Loop
  • Type: Coated
See full product details
$1.02
Must order in multiples of 25

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Uneeda #P-105558 Specifications

  • Length: 4"
  • Width: 3"
  • Abrasive Material: Aluminmum Oxide
  • Grade: Medium
  • Backing Material: Foam
  • Thickness: 10 mm
  • Backing: Hook & Loop
  • Type: Coated
  • Hole Configuration: No holes
  • Country of Origin (subject to change): United States

Description

If you’re tired of your sander damaging the wood on shaker doors or inside other shallow crevices, the 10mm EKASILK PLUS sponges are the answer you’ve been waiting for. Dense enough to allow for flat sanding, flexible enough to manage edges and contours, and thick enough to clear the top of the shaker door, all without leaving a mark.

Restrictions and Compliance

Reviews of Uneeda #P-105558

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.