Uneeda
EKASILK PLUS 10mm Sponge 3 x 4 Very Fine
- Zoro #: G200420216
- Mfr #: P-105561
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Length: 4"
- Width: 3"
- Abrasive Material: Aluminmum Oxide
- Grade: Very Fine
- Thickness: 10 mm
- Backing Material: Foam
- Backing: Hook & Loop
- Type: Coated
$0.98
Must order in multiples of 25
Subtotal: $24.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Uneeda #P-105561 Specifications
- Zoro #: G200420216
- Mfr #: P-105561
- Length: 4"
- Width: 3"
- Abrasive Material: Aluminmum Oxide
- Grade: Very Fine
- Thickness: 10 mm
- Backing Material: Foam
- Backing: Hook & Loop
- Type: Coated
- Hole Configuration: No holes
- Country of Origin (subject to change): United States
Description
If you’re tired of your sander damaging the wood on shaker doors or inside other shallow crevices, the 10mm EKASILK PLUS sponges are the answer you’ve been waiting for. Dense enough to allow for flat sanding, flexible enough to manage edges and contours, and thick enough to clear the top of the shaker door, all without leaving a mark.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Uneeda #P-105561
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNEEDA EKASILK PLUS 1/2 in. Sponge 3 x 4 Medium P-104505
- UNEEDA EKASAND Disc Pad 5 in. x 5 HV Pad Savers (10 Pack) P-105694
- UNEEDA EKASILK PLUS 5mm Sponge 5 x NH Coarse P-105579
- UNEEDA EKASILK PLUS 1/2 in. Sponge 6 x NH Superfine P-104520
- UNEEDA EKASILK PLUS 5mm Sponge 3 x 4 x 4 HV Fine P-105646
- UNEEDA Uneesponge 1/2 Inch Superfine P-100728
- 3M Flexible Diamond Hand Lap 6200J, 2-1/4 in x 3-3/4 in M10 Micron 60980016558
- UNEEDA EKASILK PLUS 5mm Sponge 3 x 4 x 4 HV Medium-Fine P-106037
- KLASS TOOLS Four Sided Flexible Sanding Pad/Sponge (Set of 2 Very Fine & Extra Fine Grits) (4 Sets), 4PK KLA-CON-SAN-SPO-9219x4
- KLASS TOOLS Four Sided Flexible Sanding Pad/Sponge (Set of 2 Medium & Fine Grits) (48 Sets), 48PK KLA-CON-SAN-SPO-9214x48
- NORTON ABRASIVES San Sponge Fine/Medium 07660749502
- Uneeda Abrasive Pads & Sponges