This item is Discontinued.

Uneeda EKASILK PLUS 10mm Sponge 3"x 4" Very Fine (320-380 Grit Finish) 4 Holes Hook & Loop Sanding Pad P-105624

This item is Discontinued.

Uneeda

EKASILK PLUS 10mm Sponge 3"x 4" Very Fine (320-380 Grit Finish) 4 Holes Hook & Loop Sanding Pad (Discontinued)

Mfr # P-105624
Zoro # G500420152
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-105624
Zoro #
G500420152
UPC #
-
Country of Origin
United States

Dimensions

Length
4"
Width
3"
Thickness
10mm

Details

Abrasive Material
Aluminmum Oxide
Grade
Very Fine
Backing Material
Foam
Backing
Hook & Loop
Type
Coated
Hole Configuration
4 holes

Description

If you’re tired of your sander damaging the wood on shaker doors or inside other shallow crevices, the 10mm EKASILK PLUS sponges are the answer you’ve been waiting for. Dense enough to allow for flat sanding, flexible enough to manage edges and contours, and thick enough to clear the top of the shaker door, all without leaving a mark.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.