This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-105625
- Zoro #
- G000420218
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Aluminmum Oxide
- Grade
- Coarse
- Backing Material
- Foam
- Backing
- Hook & Loop
- Type
- Coated
- Hole Configuration
- 5 holes
Description
If you’re tired of your sander damaging the wood on shaker doors or inside other shallow crevices, the 10mm EKASILK PLUS sponges are the answer you’ve been waiting for. Dense enough to allow for flat sanding, flexible enough to manage edges and contours, and thick enough to clear the top of the shaker door, all without leaving a mark.