This item is Discontinued.

Uneeda EKASILK PLUS 10mm Sponge 5 x 5 HV Superfine P-105628

This item is Discontinued.

Uneeda

EKASILK PLUS 10mm Sponge 5 x 5 HV Superfine (Discontinued)

Mfr # P-105628
Zoro # G700420242
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-105628
Zoro #
G700420242
UPC #
-
Country of Origin
United States

Dimensions

Thickness
10mm

Details

Abrasive Material
Aluminmum Oxide
Grade
Super Fine
Backing Material
Foam
Backing
Hook & Loop
Type
Coated
Hole Configuration
5 holes

Description

If you’re tired of your sander damaging the wood on shaker doors or inside other shallow crevices, the 10mm EKASILK PLUS sponges are the answer you’ve been waiting for. Dense enough to allow for flat sanding, flexible enough to manage edges and contours, and thick enough to clear the top of the shaker door, all without leaving a mark.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews