Shop UNEEDA
See all product information
Create Account
EKASILK PLUS 10mm Sponge 6" No Hole Coarse (60 Grit Finish) Hook & Loop Sanding Pad, PK10
Mfr # P-105582
Zoro # G908660020
product price:Â
$
45.78
/pk 10, $4.58/ea
Key Features
Abrasive Type
Coated
Abrasive Material
Aluminmum Oxide
Grade
Coarse
Thickness
10 mm
Attachment Type
Hook & Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-105582
- Zoro #
- G908660020
- UPC #
- -
- Country of Origin
- United States
- Abrasive Type
- Coated
- Abrasive Material
- Aluminmum Oxide
- Grade
- Coarse
- Attachment Type
- Hook & Loop
- Backing Material
- Foam
- Hole Configuration
- No Holes
Description
If youre tired of your sander damaging the wood on shaker doors or inside other shallow crevices, the 10mm EKASILK PLUS sponges are the answer youve been waiting for. Dense enough to allow for flat sanding, flexible enough to manage edges and contours, and thick enough to clear the top of the shaker door, all without leaving a mark.