Shop UNEEDA
See all product information
Create Account
EKASILK PLUS 10mm Sponge 6" No Hole Superfine (450-500 Grit Finish) Hook & Loop Sanding Pad, PK10
Mfr # P-105572
Zoro # G708660213
product price:Â
$
45.78
/pk 10, $4.58/ea
Key Features
Abrasive Type
Coated
Abrasive Material
Aluminmum Oxide
Grade
Super Fine
Backing Material
Foam
Attachment Type
Hook & Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-105572
- Zoro #
- G708660213
- UPC #
- -
- Country of Origin
- United States
- Abrasive Type
- Coated
- Abrasive Material
- Aluminmum Oxide
- Grade
- Super Fine
- Backing Material
- Foam
- Attachment Type
- Hook & Loop
- Hole Configuration
- No Holes
Description
If youre tired of your sander damaging the wood on shaker doors or inside other shallow crevices, the 10mm EKASILK PLUS sponges are the answer youve been waiting for. Dense enough to allow for flat sanding, flexible enough to manage edges and contours, and thick enough to clear the top of the shaker door, all without leaving a mark.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.