This item is Discontinued.

This item is Discontinued.
EKASILK PLUS 1/2 in. Sponge 3"x 4" Medium (120-150 Grit Finish) 4 Holes Hook & Loop Sanding Pad (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-105602
- Zoro #
- G000420256
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Aluminmum Oxide
- Grade
- Medium
- Backing Material
- Foam
- Backing
- Hook & Loop
- Type
- Coated
- Hole Configuration
- 4 holes
Description
Say goodbye to sanding contours, dips, grooves and rounded edges by hand! The thick, flexible, open cell foam structure of the 1/2in. EKASILK PLUS allows the grain layer to recede into the sponge, matching the shape of your workpiece and removing the need to do it all by hand.