Shop UNEEDA
See all product information
Create Account
EKASILK PLUS 1 / 2 in. Sponge 5" Very Fine (320-380 Grit Finish) 5 Holes Hook & Loop Sanding Pad, PK10
Mfr # P-105609
Zoro # G908659918
product price:Â
$
27.42
/pk 10, $2.74/ea
Key Features
Abrasive Type
Coated
Abrasive Material
Aluminmum Oxide
Thickness
1/2 in
Backing Material
Foam
Attachment Type
Hook & Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-105609
- Zoro #
- G908659918
- UPC #
- -
- Country of Origin
- United States
- Abrasive Type
- Coated
- Abrasive Material
- Aluminmum Oxide
- Grade
- Very Fine
- Backing Material
- Foam
- Attachment Type
- Hook & Loop
- Hole Configuration
- 5 holes
Description
Say goodbye to sanding contours, dips, grooves and rounded edges by hand! The thick, flexible, open cell foam structure of the 1/2in. EKASILK PLUS allows the grain layer to recede into the sponge, matching the shape of your workpiece and removing the need to do it all by hand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.