This item is Discontinued.

Uneeda EKASILK PLUS 1/2 in. Sponge  5 x NH Medium-Fine P-106067

This item is Discontinued.

Uneeda

EKASILK PLUS 1/2 in. Sponge 5 x NH Medium-Fine (Discontinued)

Mfr # P-106067
Zoro # G100420248
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-106067
Zoro #
G100420248
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/2"

Details

Abrasive Material
Aluminmum Oxide
Grade
Medium Fine
Backing Material
Foam
Backing
Hook & Loop
Type
Coated
Hole Configuration
No holes

Description

Say goodbye to sanding contours, dips, grooves and rounded edges by hand! The thick, flexible, open cell foam structure of the 1/2in. EKASILK PLUS allows the grain layer to recede into the sponge, matching the shape of your workpiece and removing the need to do it all by hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews