Shop UNEEDA
See all product information
Create Account
EKASILK PLUS 1 / 2 in. Sponge 6" No Hole Medium-Fine (150-180 Grit Finish) Hook & Loop Sanding Pad, PK10
Mfr # P-106063
Zoro # G908659901
product price:Â
$
35.02
/pk of 10, $3.50/ea
Key Features
Abrasive Type
Coated
Abrasive Material
Aluminmum Oxide
Grade
Medium Fine
Attachment Type
Hook & Loop
Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-106063
- Zoro #
- G908659901
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 1/2 in
- Disc Dia.
- 6 in
Details
- Abrasive Type
- Coated
- Abrasive Material
- Aluminmum Oxide
- Grade
- Medium Fine
- Attachment Type
- Hook & Loop
- Backing Material
- Foam
- Hole Configuration
- No Holes
Description
Say goodbye to sanding contours, dips, grooves and rounded edges by hand! The thick, flexible, open cell foam structure of the 1/2in. EKASILK PLUS allows the grain layer to recede into the sponge, matching the shape of your workpiece and removing the need to do it all by hand.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov