This item is Discontinued.

Uneeda EKASILK PLUS 5mm Sponge 3"x 4" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad P-104510

This item is Discontinued.

Uneeda

EKASILK PLUS 5mm Sponge 3"x 4" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (Discontinued)

Mfr # P-104510
Zoro # G600420229
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-104510
Zoro #
G600420229
UPC #
-
Country of Origin
United States

Dimensions

Length
4"
Width
3"
Thickness
3/16"

Details

Abrasive Material
Aluminmum Oxide
Grade
Medium
Backing Material
Foam
Backing
Hook & Loop
Type
Coated
Hole Configuration
No holes

Description

Whether you’ve got large flat panels or hard to reach spaces, such as corners or between louvers, using the 5mm EKASILK PLUS sponges on your sander will eliminate the majority of manual hand sanding and speed up the whole finishing process, from final prep of raw wood before primer or stain, all the way through to your final coat of finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.