Shop UNEEDA
See all product information
Create Account
EKASILK PLUS 5mm Sponge 3"x 4" Very Fine (320-380 Grit Finish) 4 Holes Hook & Loop Sanding Pad, PK25
Mfr # P-105649
Zoro # G908659932
product price:Â
$
37.79
/pk of 25, $1.51/ea
Key Features
Length
4 in
Width
3 in
Abrasive Type
Coated
Abrasive Material
Aluminmum Oxide
Thickness
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-105649
- Zoro #
- G908659932
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4 in
- Width
- 3 in
- Thickness
- 3/16 in
Details
- Abrasive Type
- Coated
- Abrasive Material
- Aluminmum Oxide
- Grade
- Very Fine
- Attachment Type
- Hook & Loop
- Backing Material
- Foam
- Hole Configuration
- 4 holes
Description
Whether youve got large flat panels or hard to reach spaces, such as corners or between louvers, using the 5mm EKASILK PLUS sponges on your sander will eliminate the majority of manual hand sanding and speed up the whole finishing process, from final prep of raw wood before primer or stain, all the way through to your final coat of finish.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov