Shop UNEEDA
See all product information
Create Account
EKASILK PLUS 5mm Sponge 5" Coarse (60 Grit Finish) 5 Holes Hook & Loop Sanding Pad, PK25
Mfr # P-105650
Zoro # G108659985
product price:Â
$
68.57
/pk 25, $2.74/ea
Key Features
Abrasive Type
Coated
Abrasive Material
Aluminmum Oxide
Disc Dia.
5 in
Thickness
3/16 in
Backing Material
Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-105650
- Zoro #
- G108659985
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Disc Dia.
- 5 in
- Thickness
- 3/16 in
Details
- Abrasive Type
- Coated
- Abrasive Material
- Aluminmum Oxide
- Grade
- Coarse
- Backing Material
- Foam
- Attachment Type
- Hook & Loop
- Hole Configuration
- 5 holes
Description
Whether youve got large flat panels or hard to reach spaces, such as corners or between louvers, using the 5mm EKASILK PLUS sponges on your sander will eliminate the majority of manual hand sanding and speed up the whole finishing process, from final prep of raw wood before primer or stain, all the way through to your final coat of finish.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.