This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-106029
- Zoro #
- G000420287
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Aluminmum Oxide
- Grade
- Medium Fine
- Backing Material
- Foam
- Backing
- Hook & Loop
- Type
- Coated
- Hole Configuration
- 5 holes
Description
Whether you’ve got large flat panels or hard to reach spaces, such as corners or between louvers, using the 5mm EKASILK PLUS sponges on your sander will eliminate the majority of manual hand sanding and speed up the whole finishing process, from final prep of raw wood before primer or stain, all the way through to your final coat of finish.