Shop UNEEDA
See all product information
Create Account
EKASILK PLUS 5mm Sponge 5" No Hole Ultra Fine (600-700 Grit Finish) Hook & Loop Sanding Pad, PK25
Mfr # P-106028
Zoro # G708660152
product price:Â
$
68.57
/pk 25, $2.74/ea
Key Features
Abrasive Type
Coated
Abrasive Material
Aluminmum Oxide
Grade
Ultra Fine
Backing Material
Foam
Thickness
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-106028
- Zoro #
- G708660152
- UPC #
- -
- Country of Origin
- United States
- Abrasive Type
- Coated
- Abrasive Material
- Aluminmum Oxide
- Grade
- Ultra Fine
- Backing Material
- Foam
- Attachment Type
- Hook & Loop
- Hole Configuration
- No Holes
Description
Whether youve got large flat panels or hard to reach spaces, such as corners or between louvers, using the 5mm EKASILK PLUS sponges on your sander will eliminate the majority of manual hand sanding and speed up the whole finishing process, from final prep of raw wood before primer or stain, all the way through to your final coat of finish.