Shop UNEEDA
See all product information
Create Account
EKASILK PLUS 5mm Sponge 6" No Hole Very Fine (320-380 Grit Finish) Hook & Loop Sanding Pad, PK25
Mfr # P-104526
Zoro # G708660268
product price:Â
$
87.85
/pk of 25, $3.51/ea
Key Features
Abrasive Type
Coated
Abrasive Material
Aluminmum Oxide
Grade
Very Fine
Thickness
3/16 in
Attachment Type
Hook & Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-104526
- Zoro #
- G708660268
- UPC #
- -
- Country of Origin
- United States
- Abrasive Type
- Coated
- Abrasive Material
- Aluminmum Oxide
- Grade
- Very Fine
- Attachment Type
- Hook & Loop
- Backing Material
- Foam
- Hole Configuration
- No Holes
Description
Whether youve got large flat panels or hard to reach spaces, such as corners or between louvers, using the 5mm EKASILK PLUS sponges on your sander will eliminate the majority of manual hand sanding and speed up the whole finishing process, from final prep of raw wood before primer or stain, all the way through to your final coat of finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.