Shop UNEEDA
See all product information
Create Account
Sanding Hand Pad 6 x 9 Uneelon Non-Woven pad, Coarse (Brown), PK10
Mfr # P-100401
Zoro # G308660057
product price:Â
$
36.36
/pk of 10, $3.64/ea
Key Features
Length
9 in
Width
6 in
Abrasive Material
Non-woven
Color
Brown
Hole Configuration
No Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-100401
- Zoro #
- G308660057
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Width
- 6 in
Details
- Abrasive Material
- Non-woven
- Grade
- Coarse
- Color
- Brown
- Hole Configuration
- No Holes
Description
Uneelon is a non-woven product used in scuffing applications and to abrade paint to give it a different look. They are designed with the grain evenly distributed throughout the pad, not just on the surface, which provide a much longer lifetime.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.