This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-100399
- Zoro #
- G000420386
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9"
- Width
- 6"
Details
- Abrasive Material
- Non-woven
- Grade
- Medium-coarse
- Color
- Green
- Hole Configuration
- No holes
Description
Uneelon is a non-woven product used in scuffing applications and to abrade paint to give it a different look. They are designed with the grain evenly distributed throughout the pad, not just on the surface, which provide a much longer lifetime.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov