Shop UNEEDA
See all product information
Create Account
Sanding Hand Pad 6 x 9 Uneelon, Non-Woven pad, General Purpose (Green), PK10
Mfr # P-100399
Zoro # G508660031
product price:Â
$
15.92
/pk 10, $1.59/ea
Key Features
Length
9 in
Width
6 in
Abrasive Material
Non-woven
Color
Green
Hole Configuration
No Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-100399
- Zoro #
- G508660031
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Non-woven
- Grade
- Medium-coarse
- Color
- Green
- Hole Configuration
- No Holes
Description
Uneelon is a non-woven product used in scuffing applications and to abrade paint to give it a different look. They are designed with the grain evenly distributed throughout the pad, not just on the surface, which provide a much longer lifetime.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.