Shop UNEEDA
See all product information
Create Account
Sanding Hand Pad 6 x 9 Uneelon Non-Woven pad, Very Fine A (Maroon), PK10
Mfr # P-100400
Zoro # G608660047
product price:Â
$
19.95
/pk 10, $1.99/ea
Key Features
Length
9 in
Width
6 in
Abrasive Material
Non-woven
Color
Maroon
Hole Configuration
No Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-100400
- Zoro #
- G608660047
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Non-woven
- Grade
- Medium
- Color
- Maroon
- Hole Configuration
- No Holes
Description
Uneelon is a non-woven product used in scuffing applications and to abrade paint to give it a different look. They are designed with the grain evenly distributed throughout the pad, not just on the surface, which provide a much longer lifetime. Our maroon pad is our most popular grit.
Minimum order quantity: 20
Minimum order quantity: 20