This item is Discontinued.

Uneeda Interface Sanding Backup Pad 3" x 4" 4 Hole Hook & Loop - Hard Density P-106092

This item is Discontinued.

Uneeda

Interface Sanding Backup Pad 3" x 4" 4 Hole Hook & Loop - Hard Density (Discontinued)

Mfr # P-106092
Zoro # G700420334
Country of Origin United States
Category Back Up Pads
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-106092
Zoro #
G700420334
UPC #
-
Country of Origin
United States

Dimensions

Length
4"
Width
3"

Details

Backing Material
Hard Density
Backing
Hook & Loop
Hole Configuration
4 holes

Description

The hard density interface backup pads is used with sanding sheets such as EKAFORCE or FILMTEK to raise the sander above the wood in order not to damage the profile when sanding the center panel of cabinet doors. While we recommend our EKASILK PLUS sponges for during the finishing process, these pads are the perfect items to sand raw wood panels and other raw wood products.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.