This item is Discontinued.

This item is Discontinued.
Interface Sanding Backup Pad 3 x 4 Hook & Loop - Soft Density (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-102234
- Zoro #
- G100420149
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3"
- Length
- 4"
Details
- Backing Material
- Soft Density
- Backing
- Hook & Loop
- Hole Configuration
- No holes
Description
The soft density interface backup pads is used with sanding sheets to offset on the sander to sand in deep cove moulding to remove knife marks from the cutting tool on raw wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.