Shop UNEEDA
See all product information
Create Account
Interface Sanding Backup Pad 3 x 4 Hook & Loop - Soft Density
Mfr # P-102234
Zoro # G408659913
product price:Â
$
24.15
/ea
Key Features
Face Mounting Type
Hook & Loop
Vacuum Hole Design
No holes
Backing Material
Soft Density
Width
3 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-102234
- Zoro #
- G408659913
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 4 in
Details
- Face Mounting Type
- Hook & Loop
- Vacuum Hole Design
- No holes
- Backing Material
- Soft Density
Description
The soft density interface backup pads is used with sanding sheets to offset on the sander to sand in deep cove moulding to remove knife marks from the cutting tool on raw wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.