This item is Discontinued.

This item is Discontinued.
Sanding Sheet 3 x 4 EKASTORM Grit #240 Hook & Loop, 4 Holes Vented (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-179758
- Zoro #
- G700420327
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3"
- Length
- 4"
Details
- Grit
- 240
- Backing Material
- Paper
- Backing Weight
- C weight
- Color
- Beige
- Abrasive Material
- Aluminum Oxide
- Backing
- Hook & Loop
- Type
- Coated
- Hole Configuration
- 4 holes
- 240
- C weight
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov