Shop UNEEDA
See all product information
Create Account
Sanding Sheet 3 x 4 EKASTORM Hook & Loop Grit No 100, PK50
Mfr # M-174889
Zoro # G808660205
product price:Â
$
15.31
/pk 50, $0.31/ea
Key Features
Backing Material
Paper
Width
3 in
Length
4 in
Backing Weight
C weight
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-174889
- Zoro #
- G808660205
- UPC #
- -
- Country of Origin
- United States
- Grit
- 100
- Backing Material
- Paper
- Backing Weight
- C weight
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Color
- Beige
- Hole Configuration
- No Holes
- Backing
- Hook & Loop
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.