Shop UNEEDA
See all product information
Create Account
Sanding Sheet 3 x 4 EKASTORM Hook & Loop Grit No 180, PK50
- Mfr # M-167586
- Zoro # G108659930
product price:Â
$
15.31
/pk of 50, $0.31/ea
Key Features
Backing Material
Paper
Width
3 in
Length
4 in
Backing Weight
C weight
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-167586
- Zoro #
- G108659930
- UPC #
- -
- Country of Origin
- United States
- Grit
- 180
- Backing Material
- Paper
- Backing Weight
- C weight
- Abrasive Type
- Coated
- Color
- Beige
- Abrasive Material
- Aluminum Oxide
- Backing
- Hook & Loop
- Hole Configuration
- No Holes
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.