This item is Discontinued.

This item is Discontinued.
Sanding Sheet 3 x 4 UNEELON Non-Woven pad Hook & Loop Medium (Maroon) (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-178130
- Zoro #
- G100420422
- UPC #
- -
- Country of Origin
- United States
- Grade
- Medium
- Color
- Maroon
- Abrasive Material
- Non-woven
- Hole Configuration
- No hole
Description
Uneelon is a non-woven product used in scuffing applications and to abrade paint to give it a different look. They are designed with the grain evenly distributed throughout the pad, not just on the surface, which provide a much longer lifetime and the hook & loop backing allows the disc pad to easily attach to your sander.