This item is Discontinued.

Uneeda Sheet 3 x 4 UNEELON Hook & Loop Type S Grey (Ultra Fine) M-178127

This item is Discontinued.

Uneeda

Sheet 3 x 4 UNEELON Hook & Loop Type S Grey (Ultra Fine) (Discontinued)

Mfr # M-178127
Zoro # G100420385
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-178127
Zoro #
G100420385
UPC #
-
Country of Origin
United States
Grade
Ultra Fine
Abrasive Material
Non-woven
Color
Gray
Hole Configuration
No hole

Description

Uneelon is a non-woven product used in scuffing applications and to abrade paint to give it a different look. They are designed with the grain evenly distributed throughout the pad, not just on the surface, which provide a much longer lifetime and the hook & loop backing allows the disc pad to easily attach to your sander.

Ratings & reviews