Shop UNEEDA
See all product information
Create Account
Sanding Sheet 3 x 4 UNEELON Non-Woven pad Hook & Loop Ultra Fine (Type S Grey), PK25
Mfr # M-178127
Zoro # G508660222
product price:Â
$
35.42
/pk 25, $1.42/ea
Key Features
Width
3 in
Length
4 in
Grade
Ultra Fine
Color
Gray
Abrasive Material
Non-woven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-178127
- Zoro #
- G508660222
- UPC #
- -
- Country of Origin
- United States
- Grade
- Ultra Fine
- Color
- Gray
- Abrasive Material
- Non-woven
- Hole Configuration
- No Holes
Description
Uneelon is a non-woven product used in scuffing applications and to abrade paint to give it a different look. They are designed with the grain evenly distributed throughout the pad, not just on the surface, which provide a much longer lifetime and the hook & loop backing allows the disc pad to easily attach to your sander.