This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-129857
- Zoro #
- G100420200
- UPC #
- -
- Country of Origin
- United States
- Grit
- 150
- Backing Material
- Paper
- Backing Weight
- B/C weight
- Abrasive Material
- Aluminum Oxide
- Color
- Blue
- Backing
- No backing
- Type
- Coated
Description
Whether you are sanding wood, metal, solid surface or fiberglass, Ekablue is your go-to choice for a wide range of applications. Manufactured on a lightweight latex paper, the durable, precision coated aluminum oxide grain ensures superior life and quality finish with a fast and consistent cut. Ekablue is one of our most popular material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.